Zoro Homepage

ElectricalTape, Black, 33-3/8ydL, 3inW, PK16

  • Mfr # 50-UNPRINTED-3x100FT

  • Zoro # G5967464


product price: $601.99
/pk 16, $37.62/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
50
Tape Thickness
10 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-UNPRINTED-3x100FT
Zoro #
G5967464
UPC #
00054007094685
Country of Origin
United States

Dimensions

Tape Thickness
10 mil
Width
3"
Length
100 ft.
Imperial Tape Length
100 ft
Metric Tape Width
76.2 mm
Imperial Tape Width
3 in
Metric Tape Length
30.48 m

Description

Electrical Tape, Corrosion-Protection, Vinyl, Tape Adhesive Material Rubber, 3 in, 33 3/8 yd, 10 mil, 3M(TM), Scotchrap(TM), Series 50, Black, Minimum Tape Performance Temperature -55 Degrees F, Maximum Tape Performance Temperature 175 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.