Zoro Homepage

ElectricalTape, Polyester, Tan, 90ydL, 1inW

  • Mfr # 44

  • Zoro # G815699748


product price: $30.89
/ea

Key Features

Tape Color
Tan
Series
44
Tape Thickness
5.25 mil
Performance Temp.
32 Degrees F to 266 Degrees F
Length
90 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44
Zoro #
G815699748
UPC #
00054007558941
Country of Origin
United States

Dimensions

Tape Thickness
5.25 mil
Width
1 in
Length
90 yd
Metric Tape Length
82.3 m
Metric Tape Width
25.4 mm

Details

Tape Color
Tan
Series
44
Performance Temp.
32 Degrees F to 266 Degrees F
Item
Electrical Tape
Tape Adhesive Material
Rubber
Tape Resistance Properties
Heat-Resistant, Oil-Resistant, Puncture-Resistant, Solvent-Resistant
Tape Sub-Type
General Purpose
Tape Backing Material
Polyester
Specifications Met
CSA, RoHS, UL
Voltage Rating
600 V
Tape Brand
3M(TM)
Tape Type
Film Electrical Tape
Tape Properties
Thermosetting Adhesive
Adhesion to Steel
70 oz/in
Standards
CSA, RoHS, UL Listed
Tape Backing Construction
Film
Breaking Strength
25 lb/in
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Elongation
50 %
Printed Message
Unprinted
Adhesive Properties
Thermosetting Adhesive
Sub-Brand
3M

Description

Composite Film Electrical Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.