Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, White, 60ydL, 1/2inW, PK72

  • Mfr # 27-1/2"x60yd

  • Zoro # G5592781


product price: $1,391.99
/pk 72, $19.33/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
27
Tape Thickness
7 mil
Performance Temp.
Up to 302 Degrees F
Tape Tensile Strength
150 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-1/2"x60yd
Zoro #
G5592781
UPC #
00054007272526
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1/2"
Length
60 yd.
Duct Tape Width
0.5 in
Duct Tape Length
60 yd
Metric Tape Length
54.86 m
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
180 ft

Details

Tape Color
White
Series
27
Performance Temp.
Up to 302 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
150 lb/in
Color
White
Duct Tape Grade
Utility
Standards
ASTM, ASTM D1000, UL 510, UL Listed
Duct Tape Type
Cloth Tape
Features
Operate in 600-Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures; Suitable for Insulating Motor Lead Connectors, Switches and the Controls of Furnaces and Ovens, Securing Systems Requiring High Mechanical Strength and Resistance to High Temperature; Provides Heat Stable Insulation for Hot Spot Applications
Duct Tape Adhesive
Rubber
Adhesion Strength
30 oz/in
Shape
Continuous Roll
Material
Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
Tape Backing Material
Fiberglass Cloth
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
32 Degrees F
Specifications Met
ASTM, UL
Breakdown Voltage
3,000 V
Elongation
5 %
Tape Adhesive Material
Rubber
Environment
High Temperature
Tape Brand
3M(TM)
Tape Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Breaking Strength
150 lb/in
Tape Backing Construction
Cloth
Insulation Resistance
4.80 x 10^4 megaohm
Tape Adhesive Format
Single-Sided
Voltage Rating
600 V
Product Form
Continuous Roll
Tape Conformability
Conformable
Maximum Tape Performance Temperature
302 Degrees F
Tape Type
Cloth
Sub-Brand
Scotch(R)
Tape Properties
Pressure Sensitive Adhesive, Printable
Adhesion to Steel
30 oz/in
Printed Message
Unprinted
Tape Sub-Type
Abrasion-Resistant
Adhesive Properties
Pressure Sensitive Adhesive
For Temperature Application
High Temperature

Description

Electrical Tape, Abrasion-Resistant, Fiberglass Cloth, Tape Adhesive Material Rubber, 1/2 in, 60 yd, 7 mil, 3M(TM), Scotch(R), Series 27, White, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.