Shop All Electrical Tapes
3M
Embossed Foil Tape, 1-1/2 In, Silver, PK5
Mfr # 1267
Zoro # G1884550
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum
Product Information
- Brand 3M
- MFR # 1267
- Zoro # G1884550
- UPC # 888519090275
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Width | 1-1/2" |
Length | 1-1/2" |
Duct Tape Width | 1-1/2" |
Duct Tape Length | 1-1/2" |
Metric Tape Length | 38.1 mm |
Imperial Tape Length | 1 1/2 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Details
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 1 1/2 in, 1 1/2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Squares, Tape Adhesive Format Single-Sided, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASF Np1 Polyseal Limstn 10Oz (NP1LMSTN12)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1" x 60 yds., Green, 24/Case (T935401)
- QUIKRETE Self-Lvl Flr Resurf 50Lb (1249-54)
- COX Caulk Gun, 10 oz, Cartridge (63004-LP)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Pink, 1 Pack (35-Pink-3/4x66FT)
- 3M 3/4"x60' Temflex Economy Grade Vinyl Electrical Tape w/ 1.5" Core (3MECON60FT)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Vinyl Electrical Tape, 50, Scotchrap, 2 in W x 100 ft L, 10 mil thick, Black, 1 Pack (50-UNPRINTED-2X100FT)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-UNPRINTED-4x100FT)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Black (19N735)
- 3M Electrical Tapes