Shop All Electrical Tapes
3M
Embossed Foil Tape, 1/2 In, 4 mil, PK5
Mfr # 1345
Zoro # G2451447
Sold in multiples of 53 for $421.35
$421.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1/2 in
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Embossed Tin-Plated Copper Foil
- Tape Tensile Strength 25 lb/in
Product Information
- Brand 3M
- MFR # 1345
- Zoro # G2451447
- UPC # 888519090473
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1/2 in |
Tape Core Diameter | 1/2 in |
Diameter | 1/2" |
Duct Tape Width | 1/2" |
Metric Tape Width | 12.7 mm |
Imperial Tape Shape Diameter | 1/2 in |
Imperial Tape Width | 1/2 in |
Details
Description
Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 1/2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 2 In x 36 yd, 11.7 mil, Brown (15D430)
- 3M 3M 4930 VHB Tape 0.5" x 2", White, 25 mil, 5PK (4930)
- VIBRA-TITE Instant Adhesive, 304 Series, Clear, 0.7 oz, Bottle (30428)
- WW HENRY Potting Compound, Gray, Pail (12849)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- 3M Mastic Tape, 60 mil, 2" x 6 ft., Black (2234-2X6FT)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- 3M Electrical Tapes