3M

Embossed Foil Tape, 2 In, 5 mil, PK100


product price: $88.29
/pk 100, $0.88/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Silver
  • Tape Width 2 in
  • Performance Temp. -40 Degrees to 130 Degrees C
  • Material Aluminum
  • Tape Tensile Strength 20 lb/in
See all product information

Product Information

  • Brand 3M
  • MFR # 1267
  • Zoro # G5505062
  • UPC #
    888519083659
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 2 in
Width 2"
Diameter 2"
Tape Core Diameter 2 in
Duct Tape Length 2"
Duct Tape Width 2"
Imperial Tape Width 2 in
Imperial Tape Shape Diameter 2 in
Metric Tape Width 50.8 mm

Details

Tape Color Silver
Performance Temp. -40 Degrees to 130 Degrees C
Material Aluminum
Tape Tensile Strength 20 lb/in
Tape Adhesive Strength 35 oz/in
Color Silver
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 265 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 5.00 mil
Tensile Strength 20 lb./in.
Item Conductive Electrical Tape
Tape Adhesive Acrylic
Tape Shape Circle
Adhesive Acrylic
Min. Tape Performance Temp. -40 Degrees F
Max. Tape Performance Temp. 265 Degrees F
Series 1267
Standards RoHS 2011/65/EU, UL Recognized
Adhesion Strength 35 oz./in.
Tape Thickness 5 mil
Shape Circle
Tape Backing Material Aluminum
Duct Tape Thickness 5 mil
Duct Tape Adhesive Acrylic
Number of Adhesive Sides 1
Adhesion to Steel 35 oz/in
Tape Sub-Type Ultra-Conductive Embossed Foil
Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Shielding Effectiveness Fair (50 to 70dB)
Tape Brand 3M(TM)
Specifications Met EU, RoHS, UL Listed
Voltage Rating 600 V
Liner Included Yes
Breaking Strength 20 lb/in
Tape Properties EMI Shielding, Flame-Retardant
Tape Adhesive Format Single-Sided
Tape Backing Construction Foil
Tape Type Foil
Product Form Discs

Description

Conductive Electrical Tape, Tape Backing Material Aluminum, 2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 2 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.