Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M EMI Absorber, 8-13/50 x 4 yd, 10 mil, Gray AB5010

EMI Absorber, 8-13/50 x 4 yd, 10 mil, Gray (Discontinued)

  • Mfr # AB5010
  • Zoro # G5800751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB5010
Zoro #
G5800751
UPC #
888519098547
Country of Origin
Korea, Republic of

Dimensions

Duct Tape Width
8.26"
Length
4 yd.
Duct Tape Length
4 yd.
Width
8-13/50"
Tape Thickness
3.9 mil
Duct Tape Thickness
0.10mm
Thickness
10 mil
Imperial Tape Length
12 ft
Metric Tape Width
209.8 mm
Imperial Tape Width
8 17/64 in
Metric Tape Length
3.7 m

Details

Item
Conductive Electrical Tape
Tape Color Family
Gray
Performance Temp.
-25 Degrees to 85 Degrees C
Tensile Strength
6 Mpa (Min)
Series
AB5010
Material
Polymer Resin with Metal Flake Filler
Duct Tape Adhesive
Acrylic
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
185 Degrees F
Minimum Tape Performance Temperature
-13 Degrees F
Tape Backing Material
Polymer Resin
Color
Gray
Tape Color
Gray
Shape
Continuous Roll
Standards
ASTM D257, JIS K 6251
Adhesive
Acrylic
Max. Tape Performance Temp.
185 Degrees F
Min. Tape Performance Temp.
-15 Degrees F
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
3.42 lb/in
Number of Adhesive Sides
1
Product Form
Continuous Roll
Shielding Effectiveness
Not Rated
Tape Brand
3M(TM)
Specifications Met
ASTM, JIS
Tape Sub-Type
EMI Absorbing
Tape Backing Construction
Foil
Voltage Rating
Not Rated
Tape Adhesive Format
Single-Sided
Tape Type
Foil

Description

Conductive Electrical Tape, Tape Backing Material Polymer Resin, 8 17/64 in, 12 ft, Tape Color Gray, Tape Sub-Type EMI Absorbing, Tape Adhesive Material Acrylic, 3.9 mil, 3M(TM), AB5010, Minimum Tape Performance Temperature -13 Degrees F, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Product Form Continuous Roll, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.