3M

EMI Shielding Tape, 2 x 54 ft, Silver, PK5


product price: $825.99
/pk 5, $165.20/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Silver
  • Tape Color Family Metallic
  • Tape Width 2 in
  • Duct Tape Width 2"
  • Tape Length 54 ft
See all product information

Product Information

  • Brand 3M
  • MFR # 1170-2"X18YD
  • Zoro # G5633713
  • UPC #
    00051138494568
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 2 in
Duct Tape Width 2"
Tape Length 54 ft
Duct Tape Length 18 yd.
Width 2"
Length 54 ft.
Imperial Tape Width 2 in
Imperial Tape Length 54 ft
Metric Tape Length 16.5 m
Metric Tape Width 50.8 mm

Details

Tape Color Silver
Tape Color Family Metallic
Performance Temp. -40 Degrees to 130 Degrees C
Material Aluminum
Tensile Strength 20 lb./in.
Tape Tensile Strength 20 lb/in
Tape Adhesive Strength 35 oz/in
Duct Tape Thickness 3.2 mil
Duct Tape Adhesive Acrylic
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 266 Degrees F
Color Silver
Minimum Tape Performance Temperature -40 Degrees F
Thickness 3.20 mil
Item Conductive Electrical Tape
Standards RoHS 2011/65/EU, UL Listed
Tape Thickness 3.2 mil
Tape Backing Material Aluminum
Tape Shape Continuous Roll
Tape Adhesive Acrylic
Series 1170
Max. Tape Performance Temp. 265 Degrees F
Min. Tape Performance Temp. -40 Degrees F
Adhesion Strength 35 oz./in.
Adhesive Acrylic
Shape Continuous Roll
Number of Adhesive Sides 1
Product Form Continuous Roll
Tape Brand 3M(TM)
Adhesive Properties Conductive
Tape Backing Construction Foil
Shielding Effectiveness Excellent (Over 85dB)
Liner Material Paper
Elongation 5 %
Tape Properties EMI Shielding, Flame-Retardant, Static Dissipative
Tape Resistance Properties Electrical-Resistant, Flame-Resistant
Adhesion to Steel 35 oz/in
Liner Included Yes
Specifications Met EU, RoHS, UL Listed
Tape Type Foil
Tape Adhesive Format Single-Sided
Tape Sub-Type General Purpose Foil
Voltage Rating 600 V

Description

Conductive Electrical Tape, Tape Backing Material Aluminum, 2 in, 54 ft, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.2 mil, 3M(TM), 1170, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.