Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100215704
Zoro #
G3195893
UPC #
00638060372234
Country of Origin
United States
Dimensions
Thickness
1/3"
Mat Width
3 ft
Length
20 ft
Width
3 ft
Mat Length
20 ft
Size (WxL)
3 ft x 20 ft
Mat Length Subhead
Mat
Description
Entrance Runner, Anti-Slip Surface Yes, Length 20 ft, Width 3 ft, Welding Safe No, Thickness 1/3 In., Surface Material Vinyl, Surface Design Coiled Loops, Reversible No, NFSI High Traction Certified Yes, Mat Shape Rectangle, Mat Product Type Runner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.