Shop 3M

Epoxy Adhesive, DP2216 Series, Gray, Dual-Cartridge, 12 PK, 2:03 Mix Ratio, 30 min Functional Cure

  • Mfr # DP2216

  • Zoro # G704242260


product price:  $402.99
/pk 12, $33.58/ea
Free Shipping & Returns

Key Features

Type
Epoxy Adhesive
Application
Potting
Application Method
No Special Application
Series
DP2216
Container Type
Dual-Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DP2216
Zoro #
G704242260
UPC #
00068060001153
Country of Origin
United States

Dimensions

Size
41.5 mL
Total Container Size
41.5 mL

Details

Item
Epoxy Adhesive
Type
Epoxy Adhesive
Application
Potting
Application Method
No Special Application
Series
DP2216
Container Type
Dual-Cartridge
Coverage
320 sq ft/gal
Working Time
90 min
Functional Cure
30 min
Color
Gray
Mixing Ratio
2:3
Resin Type
Epoxy
Shear Strength
3,200 psi
Includes
Resin and Hardener
For Use With
3M EPX Applicator
Materials Bonded
Glass, Stone, Metal, Plastic, Rubber, Wood
Cured Color
Gray
VOC Content Weight
3.7 g/L
Non-Sagging
No
Resin Color
White
Primary Applications
Potting
Water Resistance
Not Water-Resistant
Maximum Application Temperature
80 Degrees F
Cure Method
Heat
Maximum Performance Temperature
180 Degrees F
Compatible Mixer Tip
3M EPX
Compatible Applicator
3M EPX
Standards
UL 94 HB
Compatible Primer
EC-3901 for Glass
Peel Strength
25 lb/in
Minimum Viscosity
40,000 cps
Marine Grade
No
Low Odor
No
Full Cure Time
7 day
Hardener Color
Gray
Hardness at Full Cure
50 to 65 Shore D
VOC Content Weight Percentage
Less Than 0.5%
Included Components
Resin and Hardener
Features
Environmental Resistant, Maintains A Strong Bond Under Expansion, Flexible Bond
Interior/Exterior
Interior Only
Total Volume
41.5 mL
Alternate Product Name
3M Scotch-Weld Epoxy Adhesive DP2216
Maximum Viscosity
150,000 cps
Adhesive Color
Gray
Compatible Surface Material
3M EPX Applicator
Compatible Primer Manufacturer Part Number
EC-3901 for Glass
Compatible Mixer Tip Manufacturer Part Number
3M EPX
Full Cure Time - Maximum
7 day
Compatible Applicator Manufacturer Part Number
EPX APPL
Hardness at Full Cure - Maximum
65 Shore D
Hardness at Full Cure - Minimum
50 Shore D
For Marine Applications
Not Specified Marine Grade
Primary Application
Potting & Encapsulation

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Heat, Cured Color Gray, Features Environmental Resistant, Maintains A Strong Bond Under Expansion, Flexible Bond, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No, Materials Bonded Glass, Stone, Metal, Plastic, Rubber, Wood, VOC Content Weight 3.7 g/L

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.