Shop ARMORPOXY
See all product information
Create Account
SupraTile 2-Part Adhesive
- Mfr # 281003
- Zoro # G923400076
product price:
$
208.99
/ea
Free Shipping & Returns
Key Features
Size
1.6 Gallon
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 281003
- Zoro #
- G923400076
- UPC #
- 810123522033
- Country of Origin
- United States
Dimensions
- Size
- 1.6 Gallon
Details
- Color
- Tan
Description
"Our super heavy-duty 2-part adhesive is specifically designed for bonding SupraTile to your floor in the most demanding environments. It is ideal for firehouses, heavy equipment dealerships, areas with heavy forklift traffic, or any application where tile movement or shifting is a concern. This adhesive dries extremely strong, preventing water or spills from seeping under tiles or through joints, and provides a tenacious bond to the surface. Coverage: 75-120 square feet per 1.6 gallons, depending on application method and surface texture. Application: Standard application with a 1/16′′ notched trowel; use a 1/8′′ notched trowel for irregular surfaces (coverage will decrease). Packaging: Short-filled tub to allow for hardener and mixing; makes 1.6 gallons when mixed. Working Time: Approximately 30 minutes, shorter in warmer temperatures. Features: Flows and applies easily and smoothly; does not foam or expand. This adhesive ensures a secure, long-lasting bond for your SupraTile installations in even the most challenging settings."
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.