Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87978
Zoro #
G7003281
UPC #
00021200879784
Country of Origin
Multiple
Dimensions
For Container Size
200 mL
Air Inlet Size
1/4 in
Details
Item
Epoxy Applicator
For Use With
3M(TM) Scotch-Weld(TM) Duo-Pak Cartridges
Application
For High Volume Applications.
Color
Black
Type
200mL
Air Inlet
1/4 in NPT Male
Air Inlet Type
NPT
Grip
Pistol
Frame Style
Open
Power Source
Air Powered
For Container Type
Cartridge
Mix Ratios
1:1, 2:1
Thrust Ratio
2:2
Air Inlet Gender
Male
Mix Ratio
1:1, 2:1
Description
Epoxy Applicator, Mix Ratios 1:1, 2:1, For Container Size 200 mL, For Container Type Cartridge, Frame Style Open, Thrust Ratio 2:2, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.