This item is Discontinued.

3M Epoxy Applicator, Black, Silver, 10:1 Mixing Ratio APP

Epoxy Applicator, Black, Silver, 10:1 Mixing Ratio (Discontinued)

  • Mfr # APP
  • Zoro # G8854264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APP
Zoro #
G8854264
UPC #
00051115690419
Country of Origin
Switzerland

Dimensions

For Container Size
490 mL
Air Inlet Size
1/4 in

Details

Item
Epoxy Applicator
Mixing Ratio
10:1
For Use With
490mL Cartridges
Characteristics
Allows for Large Area Dispensing, Mixing Ratios Dispensing
Application
Pneumatic Applicator
Color
Black, Silver
Type
Applicator
Thrust Ratio
4:5
Mix Ratio
10:1
Air Inlet
1/4 in NPT Male
Power Source
Air Powered
Air Inlet Type
NPT
For Container Type
Cartridge
Mix Ratios
10:1
Grip
Pistol
Air Inlet Gender
Male
Frame Style
Open

Description

Epoxy Applicator, Mix Ratios 10:1, For Container Size 490 mL, For Container Type Cartridge, Frame Style Open, Thrust Ratio 4:5, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet 1/4 in NPT Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.