This item is Discontinued.

3M Extra-Wide Adjustable Monitor Stand, 20 x 12 x 1 to 5 7/8, Black MS90B

Extra-Wide Adjustable Monitor Stand, 20 x 12 x 1 to 5 7/8, Black (Discontinued)

  • Mfr # MS90B
  • Zoro # G4048290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS90B
Zoro #
G4048290
UPC #
51131946729
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
18.5"
Depth
10"
Height (Max)
5.78"
Width (Max)
20"
Depth (Max)
12"
Height (Min)
1"
Max. Adjustable Stand Height
5.88 in
Max. Screen Size Supported
17 in

Details

Color
Black
Material
Plastic
Weight Capacity
40 lb
Product Type
Monitor Stand
Workstation Type
Mobile Workstation; Traditional Desk/Table
Item
Workstation Monitor Mounts & Stands
Shelf Count
1
OEM/Compatible
Compatible
Assembly
Not Required
Recycled
No

Description

3MTM Extra-Wide Adjustable Monitor Stand, 20 x 12 x 1 to 5 7/8, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.