Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XTRM3312TRYX
Zoro #
G6211471
UPC #
638060075807
Country of Origin
United States
Dimensions
Size
3 in x 3 in
Details
Item
Sticky Notes
Number of Sheets
45
Rule
Unruled
Color
Blue, Green, Orange, Yellow
Pads per Pack
12
Adhesion
Standard
Recycled Content
0 %
Sheets per Pad
45
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Blue, Green, Orange, Yellow, Recycled Content 0 Percent, Sheets per Pad 45, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.