Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Fabric Tape, Circle, 5/8", PK250 3M CN3190 CIRCLE-0.625-250

Fabric Tape, Circle, 5/8", PK250 (Discontinued)

  • Mfr # 3M CN3190 CIRCLE-0.625-250
  • Zoro # G5534971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M CN3190 CIRCLE-0.625-250
Zoro #
G5534971
UPC #
888519296431
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4.3 mil
Width
5/8 in

Details

Item
Fabric Tape,Circle,5/8" ,PK250
Color
Gray
Tape Adhesive
Acrylic
Tensile Strength
40 lb./in.
Material
Copper and Nickel Coated Ripstop Polyester

Description

Fabric Tape,Circle,5/8 In. ,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.