Shop All Faceshields and Visors
3M
Faceshield Visor, Poly, GldPltdGr, 9x14-1/2
Mfr # 82604-00000
Zoro # G1409161
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Visor Color Green
- Material Polycarbonate
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Anti-Scratch
Product Information
- Brand 3M
- MFR # 82604-00000
- Zoro # G1409161
- UPC # 078371113445
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Visor Height | 9" |
Visor Width | 14 1/2 in |
Length | 14-1/2" |
Details
Description
Faceshield Visor, Application Assembly, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Remediation, Sanding, Dielectric Protection Yes, Features Heat Resistant, Simple Attachment Scheme - No Cams, Straps or Buckles, For Use With AOTuffmaster, Includes Anti-Fog Visor Coating Yes, Includes Scratch-Resistant Visor Coating Yes, Standards ANSI Z87.1, Visor Color Green, Visor Height 9 in, Visor Material Polycarbonate, Visor Thickness 0.08 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- ALLEGRO INDUSTRIES Cord, Standard, 951507 (9515-07)
- ROPE LOGIC Bee-Line 3/8 in. (10mm) x 32 in. G-spliced Eye & Eye Prusik Cord (33749)
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- 3M Faceshield Visor, Prpinate, Clr, 9x14-1/2in (82700-00000)
- 3M Visor, Clear, 7" H, Polycarbonate (X5-SV01)
- 3M Headgear, Chin Protector, Clear (82542-00000)
- 3M Tuffmaster 9 x 145 x 080 Polycarbonate Face Shield (10078371827011)
- 3M 3M„¢ Faceshield Cover 6885/07142(AAD), 25/Pack (7100138628)
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- 3M Faceshields and Visors