Shop 3M

Fall Protection Harness

  • Mfr # 1600004M

  • Zoro # G524146663


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Safety Features
Trauma Strap
Dielectric Anchorage End Connection
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Sizing
2XL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600004M
Zoro #
G524146663
UPC #
0648250271537
Country of Origin
Mexico

Details

Item
Fall Protection Harness
Weight Capacity
420 lb
Safety Features
Trauma Strap
Dielectric Anchorage End Connection
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Sizing
2XL
Leg Strap Buckles
Quick-Connect
Chest Strap Buckles
Quick-Connect
Industry
Construction, General Industry, General Manufacturing
Features
Automatic Stand-Up D-Ring Enables Efficient Dorsal Connections, Design Includes an Integrated SRL Adapter that Lets You Quickly and Easily Connect and Disconnect Personal SRLs, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabiners, Equipped with Low-Profile Suspension Trauma Strap Design Integrated Between Harness Webbing, Helps to Reduce Wear and Tear and to Prevent Contact and Entanglement from Equipment or Working Environment, Reducing Install Time by upto 55% Compared to Web-Mounted Installation
ANSI Standards Met
ANSI Z359.11-2021
Harness Application
General Use
Series
X50
Gender
Unisex
Harness Color
Yellow/Green

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.