Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600018
Zoro # G424159183
product price:Â $283.99
/ea
Free Shipping & Returns
Key Features
Industry
Construction, General Industry, General Manufacturing
Weight Capacity
420 lb
ANSI Standards Met
ANSI Z359.11-2021
Series
X50
Safety Features
Trauma Strap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600018
Zoro #
G424159183
UPC #
0648250263754
Country of Origin
United States
Details
Item
Fall Protection Harness
Industry
Construction, General Industry, General Manufacturing
Leg Strap Buckles
Quick-Connect
Weight Capacity
420 lb
ANSI Standards Met
ANSI Z359.11-2021
Harness Sizing
S
Chest Strap Buckles
Quick-Connect
Series
X50
Safety Features
Trauma Strap
D-Ring Locations
Back, Shoulders
Features
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Dielectric Anchorage End Connection
No
Gender
Unisex
Harness Application
Confined Spaces
Harness Color
Yellow/Green
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.