Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600031
Zoro # G724146555
product price:Â $381.99
/ea
Free Shipping & Returns
Key Features
Harness Application
General Use
Safety Features
High-Visibility Vest, Trauma Strap
Leg Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Dielectric Anchorage End Connection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600031
Zoro #
G724146555
UPC #
0648250263884
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Application
General Use
Safety Features
High-Visibility Vest, Trauma Strap
Leg Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Dielectric Anchorage End Connection
No
Weight Capacity
420 lb
Features
Harness Sizing
M/L
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, General Industry, General Manufacturing
Series
X50
Chest Strap Buckles
Quick-Connect
Harness Color
Yellow/Green
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.