Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600119
Zoro # G424159442
product price:Â $428.99
/ea
Free Shipping & Returns
Key Features
Safety Features
Trauma Strap
Industry
Construction, General Industry, General Manufacturing
Chest Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Harness Application
General Use
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1600119
- Zoro #
- G424159442
- UPC #
- 0648250265932
- Country of Origin
- United States
Details
- Item
- Fall Protection Harness
- Safety Features
- Trauma Strap
- Industry
- Construction, General Industry, General Manufacturing
- Chest Strap Buckles
- Quick-Connect
- ANSI Standards Met
- ANSI Z359.11-2021
- Harness Application
- General Use
- Features
- Leg Strap Buckles
- Quick-Connect
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Padding Location
- Waist
- Harness Sizing
- M/L
- Weight Capacity
- 420 lb
- Series
- X50
- Dielectric Anchorage End Connection
- No
- Harness Color
- Yellow/Green
- Gender
- Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.