Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600034
Zoro # G724159241
product price:Â $381.99
/ea
Free Shipping & Returns
Key Features
Features
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry, General Manufacturing
Safety Features
High-Visibility Vest, Trauma Strap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600034
Zoro #
G724159241
UPC #
0648250263914
Country of Origin
United States
Details
Item
Fall Protection Harness
Features
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry, General Manufacturing
Safety Features
High-Visibility Vest, Trauma Strap
Harness Sizing
3XL
Leg Strap Buckles
Quick-Connect
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Weight Capacity
420 lb
Dielectric Anchorage End Connection
No
Series
X50
Gender
Unisex
Harness Color
Yellow/Green
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.