Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600058M
Zoro # G324146627
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Features
Series
X50
Chest Strap Buckles
Mating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600058M
Zoro #
G324146627
UPC #
0648250271476
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Features
Series
X50
Chest Strap Buckles
Mating
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Application
Positioning
Weight Capacity
420 lb
Safety Features
Trauma Strap
Industry
Construction, General Industry, General Manufacturing
Harness Sizing
2XL
Leg Strap Buckles
Tongue
Gender
Unisex
Harness Color
Yellow/Green
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.