Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600130
Zoro # G124146438
product price:Â $300.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Chest Strap Buckles
Mating
Safety Features
Trauma Strap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600130
Zoro #
G124146438
UPC #
0648250265666
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
M/L
Weight Capacity
420 lb
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Chest Strap Buckles
Mating
Safety Features
Trauma Strap
Series
X50
Features
Industry
Construction, General Industry, General Manufacturing
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Leg Strap Buckles
Tongue
Harness Application
Positioning
Harness Color
Yellow/Green
D-Ring Locations
Back, Back with Extension, Chest, Hips
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Back with Extension, Chest, Hips, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.