Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600065
Zoro # G724159333
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Features
Industry
Construction, General Industry, General Manufacturing
D-Ring Locations
Back, Chest, Hips, Shoulders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600065
Zoro #
G724159333
UPC #
0648250264485
Country of Origin
United States
Details
Item
Fall Protection Harness
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Features
Industry
Construction, General Industry, General Manufacturing
D-Ring Locations
Back, Chest, Hips, Shoulders
Leg Strap Buckles
Tongue
Series
X50
Dielectric Anchorage End Connection
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Chest Strap Buckles
Mating
Harness Sizing
XS
Harness Color
Yellow/Green
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, Shoulders, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.