Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600078
Zoro # G324146498
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Features
Harness Application
General Use
Series
X50
Weight Capacity
420 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600078
Zoro #
G324146498
UPC #
0648250264614
Country of Origin
United States
Details
Item
Fall Protection Harness
Features
Harness Application
General Use
Series
X50
Weight Capacity
420 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Dielectric Anchorage End Connection
No
Leg Strap Buckles
Tongue
Safety Features
High-Visibility Vest, Trauma Strap
Harness Color
Orange
Industry
Construction, General Industry, General Manufacturing
Chest Strap Buckles
Mating
Harness Sizing
M/L
ANSI Standards Met
ANSI Z359.11-2021
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Trauma Strap, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.