Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600128
Zoro # G024146682
product price:Â $300.99
/ea
Free Shipping & Returns
Key Features
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Features
Weight Capacity
420 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600128
Zoro #
G024146682
UPC #
0648250265642
Country of Origin
United States
Details
Item
Fall Protection Harness
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Features
Harness Sizing
XS
Weight Capacity
420 lb
Industry
Construction, General Industry, General Manufacturing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Series
X50
Harness Color
Yellow/Green
Gender
Unisex
Harness Application
Positioning
D-Ring Locations
Back, Back with Extension, Chest, Hips
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Back with Extension, Chest, Hips, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.