Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600147
Zoro # G324159078
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Series
X50
Leg Strap Buckles
Tongue
Chest Strap Buckles
Mating
Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600147
Zoro #
G324159078
UPC #
0648250265833
Country of Origin
United States
Details
Item
Fall Protection Harness
Weight Capacity
420 lb
Series
X50
Leg Strap Buckles
Tongue
Chest Strap Buckles
Mating
Features
Harness Sizing
S
D-Ring Locations
Back with Extension, Chest, Hips, Rear Waist
Industry
Construction, General Industry, General Manufacturing, Oil and Gas
Dielectric Anchorage End Connection
No
Safety Features
Trauma Strap
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Gender
Unisex
Harness Color
Yellow/Green
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back with Extension, Chest, Hips, Rear Waist, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.