Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600157M
Zoro # G024146392
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Leg Strap Buckles
Tongue
Features
Industry
Construction, General Industry, General Manufacturing
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600157M
Zoro #
G024146392
UPC #
0648250271568
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Leg Strap Buckles
Tongue
Features
Industry
Construction, General Industry, General Manufacturing
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Harness Application
General Use
Chest Strap Buckles
Mating
Padding Location
Waist
Series
X50
Weight Capacity
420 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Sizing
S
Gender
Unisex
Harness Color
Yellow/Green
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.