Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600162
Zoro # G524159137
product price:Â $360.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
ANSI Standards Met
ANSI Z359.11-2021
Harness Sizing
XS
Harness Application
General Use
Leg Strap Buckles
Tongue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600162
Zoro #
G524159137
UPC #
0648250266021
Country of Origin
United States
Details
Item
Fall Protection Harness
Weight Capacity
420 lb
ANSI Standards Met
ANSI Z359.11-2021
Harness Sizing
XS
Harness Application
General Use
Leg Strap Buckles
Tongue
Padding Location
Waist
Series
X50
Industry
Construction, General Industry, General Manufacturing
Chest Strap Buckles
Mating
Safety Features
Trauma Strap
Dielectric Anchorage End Connection
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Features
Harness Color
Yellow/Green
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.