Shop 3M

Fall Protection Harness

  • Mfr # 1600190

  • Zoro # G624146419


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Features
Automatic Stand-Up D-Ring Enables Efficient Dorsal Connections, Design Includes an Integrated SRL Adapter that Lets You Quickly and Easily Connect and Disconnect Personal SRLs, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabiners, Equipped with Low-Profile Suspension Trauma Strap Design Integrated Between Harness Webbing, Helps to Reduce Wear and Tear and to Prevent Contact and Entanglement from Equipment or Working Environment, Reducing Install Time by upto 55% Compared to Web-Mounted Installation
Weight Capacity
420 lb
Dielectric Anchorage End Connection
No
Series
X50
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600190
Zoro #
G624146419
UPC #
0648250266830
Country of Origin
United States

Details

Item
Fall Protection Harness
Features
Automatic Stand-Up D-Ring Enables Efficient Dorsal Connections, Design Includes an Integrated SRL Adapter that Lets You Quickly and Easily Connect and Disconnect Personal SRLs, Equipped with Auto-Resetting Lanyard Keepers for Fast and Easy Parking of Snap Hooks and Carabiners, Equipped with Low-Profile Suspension Trauma Strap Design Integrated Between Harness Webbing, Helps to Reduce Wear and Tear and to Prevent Contact and Entanglement from Equipment or Working Environment, Reducing Install Time by upto 55% Compared to Web-Mounted Installation
Weight Capacity
420 lb
Leg Strap Buckles
Mating
Dielectric Anchorage End Connection
No
Series
X50
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Application
General Use
Harness Sizing
2XL
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Trauma Strap
Chest Strap Buckles
Mating
Industry
Construction, General Industry, General Manufacturing
Gender
Unisex
Harness Color
Yellow/Green

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.