Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600207
Zoro # G224146895
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Dielectric Anchorage End Connection
No
Series
X50
Chest Strap Buckles
Mating
Weight Capacity
420 lb
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600207
Zoro #
G224146895
UPC #
0648250266885
Country of Origin
United States
Details
Item
Fall Protection Harness
Dielectric Anchorage End Connection
No
Series
X50
Chest Strap Buckles
Mating
Weight Capacity
420 lb
Features
ANSI Standards Met
ANSI Z359.11-2021
Leg Strap Buckles
Mating
Safety Features
Trauma Strap
Industry
Construction, General Industry, General Manufacturing
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Sizing
2XL
Harness Color
Yellow/Green
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.