Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600226
Zoro # G224158959
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Chest Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Features
Padding Location
Waist
Harness Application
General Use
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600226
Zoro #
G224158959
UPC #
0648250270431
Country of Origin
United States
Details
Item
Fall Protection Harness
Chest Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Features
Padding Location
Waist
Harness Application
General Use
Industry
Construction, General Industry, General Manufacturing
Dielectric Anchorage End Connection
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Weight Capacity
420 lb
Harness Sizing
XS/S
Safety Features
Trauma Strap
Series
X50
Leg Strap Buckles
Tongue
Gender
Women's
Harness Color
Yellow/Green
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing XS/S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.