Fastbond 30NF Series Contact Adhesive, 55 Gallon Drum
- Mfr # 7000121384
- Zoro # G315938675
product price:Â
$
4,908.99
/ea
Key Features
Application
Adhering Floor Coverings, Bond Wood Veneer to Particle Board, Carpet Attaching, Floor Bonding, Large Surface Lamination Assembly
Color
Green
Container Size
55 Gallon
Product Form
Thin liquid
Specific Gravity
1.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000121384
- Zoro #
- G315938675
- UPC #
- -
- Country of Origin
- United States
- Application
- Adhering Floor Coverings, Bond Wood Veneer to Particle Board, Carpet Attaching, Floor Bonding, Large Surface Lamination Assembly
- Color
- Green
- Product Form
- Thin liquid
- Specific Gravity
- 1.1
- Flammability
- Non-flammable
- Viscosity
- 200-750
- Full Cure Time - Adhesives
- 24 hr
Dimensions
- Container Size
- 55 Gallon
Description
3M Fastbond contact adhesive 30NF is a low-odor, water-based, adhesive designed to have high strength, high coverage, long bonding range and good heat resistance. This classic adhesive has proven to bond combinations of most foamed plastics, plastic laminate, wood, plywood, wood veneer and canvas. We designed 3M Fastbond contact adhesive 30NF to create a very strong bond resistant to high heat with a bonding range of up to four hours. It is deal for decorative laminate applications where non-flammability and low VOCs are critical. Post-formable and heat resistant, it is non-flammable in the wet state, which makes in an optimal solution in settings where fire protection is of utmost concern. With 3M low mist contact adhesive 30NF, you can leverage the advantages that come from an adhesive that is ready to meet the demands of many tough applications. Applying Your Adhesive Whether it is being sprayed, brushed or rolled on, the application of your 3M adhesive is a straightforward process. Start by carefully applying your adhesive to your surface until you've formed a uniform coat. Using an overlapping pattern, the application of one coat should prove sufficient for most surfaces. Effective adhesive coverage is accomplished when 80% or more of the surface is covered. Some substrates, including porous materials, may require an additional coat. In order to apply additional adhesive, simply wait until the existing adhesive becomes dry to the touch, and then proceed with the application of the additional coat.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.