Shop TENAX
See all product information
Create Account
StrongEdge Express - Clear Epoxy Desinged for Fabrication and Lamination. Parts A & B (1 + 1 Liter)
- Mfr # TSEE
- Zoro # G523392214
product price:Â
$
66.99
/ea
Key Features
Includes
Part A 1 Quart & Part B 1/2 Quart
Color
Clear / Colorless
Container Size
1.5 Quarts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSEE
- Zoro #
- G523392214
- UPC #
- -
- Country of Origin
- Italy
- Includes
- Part A 1 Quart & Part B 1/2 Quart
- Color
- Clear / Colorless
- Item
- Tenax StrongEdge Express
Dimensions
- Container Size
- 1.5 Quarts
Description
Tenax StrongEdge Express for Fabrication & Lamination Tenax StrongEdge EXPRESS, the strongest clear, epoxy specifically designed for fabrication and lamination. Once applied on a countertop, the stone or substrate will not delaminate or break where Tenax StrongEdge EXPRESS has been applied! StrongEdge EXPRESS is the clearest epoxy on the market. Tenax StrongEdge EXPRESS does not shrink, it takes a polish, as well as accepts color to color match the stone if necessary. With a 2:1 mix ratio and a set time of about 40 minutes at 75 degrees, Tenax StrongEdge EXPRESS maintains the clearest epoxy with an express cure time, without losing its structural integrity. VOC Compliant. Instructions For Use: Make sure the surface to be treated is dry, clean and free of dust. Mixing ratio of resin to catalyst is 2:1 (see chart below). Use clean tools. Stir vigorously and apply. Do not place unused product back in can. Make sure the cans are sealed tightly after use. To clean tools we suggest light solvents like acetone and butyl acetate. Shelf Life: Keep the can can closed after using. This product will last at least 1 year under normal conditions between 65 Deg and 77 Deg. Keep away from heat, humidity and sun light.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.