Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Bare, 22-18AWG, PK100

  • Mfr # MU18-250DFX

  • Zoro # G2490835


product price: $70.19
/pk 100, $0.70/ea

Key Features

Insulation
None
Insulation Color
Bare
Wire Range
22 to 18 AWG
Insulation Type
Bare
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU18-250DFX
Zoro #
G2490835
UPC #
10051128587888
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.66 in
Barrel Inside Dia.
0.08 in
Connection Width
0.25 in
Pad Width
0.25 in
Minimum Conductor Size
22 AWG
Mates with Female Width
0.250 in
Barrel Inside Diameter
0.080 in
Maximum Conductor Size
18 AWG
Tab Width
0.25 in
Mates with Male Tab Width (W')
0.250 in

Details

Item
Female Disconnect
Insulation
None
Insulation Color
Bare
Wire Range
22 to 18 AWG
Insulation Type
Bare
Connection Type
Crimp
Seam
Butted
Max. Temp.
347 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Brass
Terminal Type
Female Disconnect
Terminal Style
Standard
Insulation Material
Non-insulated
Fastener Orientation
Female
Disconnect Type
Female
Solution for
Wireless Network Infrastructure Accessories

Description

Female Disconnect, Insulation Color Bare, Terminal Type Female Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.66 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.