Shop REMINGTON INDUSTRIES
See all product information
Create Account
Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 10 PK
- Mfr # MDD1.25-250-10
- Zoro # G601907033
product price:Â
$
12.19
/pk of 10, $1.22/ea
Key Features
Material
Tin-Plated Brass with PVC Insulation
10-12 AWG
24 A
Temperature Rating
75°C (167°F)
16-22 AWG
10A
14-16 AWG
15 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDD1.25-250-10
- Zoro #
- G601907033
- UPC #
- -
- Country of Origin
- United States
- Material
- Tin-Plated Brass with PVC Insulation
- 10-12 AWG
- 24 A
- Temperature Rating
- 75°C (167°F)
- 16-22 AWG
- 10A
- 14-16 AWG
- 15 A
Dimensions
- Dimensions
- MDD1.25-250 FDD1.25-250 MDD2-250 FDD2-250 MDD5.5-250 FDD5.5-250; MDD1.25-250; FDD1.25-250; MDD2-250; FDD2-250; MDD5.5-250; FDD5.5-250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.