Zoro Homepage

Female Disconnect, Bare, 22-18AWG, PK1000

  • Mfr # MU18-187DFK

  • Zoro # G5680586


product price: $204.99
/pk 1000, $0.20/ea
Free Shipping & Returns

Key Features

Insulation
None
Insulation Color
Bare
Connection Type
Crimp
Wire Range
22 to 18 AWG
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU18-187DFK
Zoro #
G5680586
UPC #
00054007023661
Country of Origin
United States

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.58 in
Barrel Inside Dia.
0.085 in
Mates with Male Tab Width (W')
0.187 in
Pad Width
0.187 in
Tab Width
0.187 in
Barrel Inside Diameter
0.085 in
Mates with Female Width
0.187 in
Barrel Length
0.25 in
Maximum Conductor Size
18 AWG
Connection Width
0.187 in
Minimum Conductor Size
22 AWG

Details

Item
Female Disconnect
Insulation
None
Insulation Color
Bare
Connection Type
Crimp
Wire Range
22 to 18 AWG
Insulation Type
Bare
Seam
Butted
Max. Voltage
600 V
Max. Temp.
347 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Brass
Terminal Type
Disconnect
Disconnect Type
Female
Solution for
Wireless Network Infrastructure Accessories
Insulation Material
Non-insulated
Fastener Orientation
Female
Terminal Style
Standard

Description

Female Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.58 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.