Zoro Homepage

Female Disconnect, Blue, 16-14AWG, PK1000

  • Mfr # MNU14-187DFIK

  • Zoro # G5732264


product price: $509.99
/pk 1000, $0.51/ea
Free Shipping & Returns

Key Features

Insulation
Full
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNU14-187DFIK
Zoro #
G5732264
UPC #
00054007023845
Country of Origin
United States

Dimensions

Overall Length
0.81 in
Tab Size
0.020 in x 0.187 in
Barrel Inside Dia.
0.085 in
Maximum Insulation Outer Diameter
0.145 in
Mates with Male Tab Width (W')
0.187 in
Tab Width
0.25 in
Mates with Female Width
0.187 in
Barrel Length
0.25 in
Overall Diameter
0.23 in
Overall Width
0.3 in
Pad Width
0.187 in
Barrel Inside Diameter
0.085 in
Diameter (D)
0.23 in
Maximum Conductor Size
14 AWG
Minimum Conductor Size
16 AWG
Connection Width
0.187 in

Details

Item
Female Disconnect
Insulation
Full
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Nylon
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Brass
Terminal Type
Disconnect
Disconnect Type
Female
Terminal Style
Fully Insulated
Fastener Orientation
Female

Description

Female Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.81 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.