Zoro Homepage

Female Disconnect, Blue, 16-14AWG, PK1000

  • Mfr # MVU14-250DFK

  • Zoro # G5826737


product price: $358.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Blue
Connection Type
Crimp
Insulation Type
Vinyl
Wire Range
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU14-250DFK
Zoro #
G5826737
UPC #
00054007017776
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.87 in
Barrel Inside Dia.
0.08 in
Tab Width
0.187 in
Diameter (D)
0.23 in
Connection Width
0.25 in
Pad Width
0.25 in
Barrel Inside Diameter
0.08 in
Mates with Male Tab Width (W')
0.25 in
Barrel Length
0.25 in
Minimum Conductor Size
16 AWG
Maximum Insulation Outside Diameter
0.145 in
Mates with Female Width
0.25 in
Overall Diameter
0.23 in
Maximum Conductor Size
14 AWG
Maximum Insulation Outer Diameter
0.145 in

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Blue
Connection Type
Crimp
Insulation Type
Vinyl
Wire Range
16 to 14 AWG
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Disconnect
Fastener Orientation
Female
Disconnect Type
Female
Connector Style
Insulation Displacement
Solution for
Wireless Network Infrastructure Accessories
Connector / Connector Tool
Connector
Terminal Style
Standard
Maximum Operating Temperature (Celsius)
105°C

Description

Female Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.87 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.