Zoro Homepage

Female Disconnect, Red, 22-18AWG, PK25

  • Mfr # FDV18-250Q

  • Zoro # G6095817


product price: $10.39
/pk 25, $0.42/ea

Key Features

Insulation
Partial
Material
Plastic
Insulation Color
Red
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDV18-250Q
Zoro #
G6095817
UPC #
00051128600085
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.87 in
Barrel Inside Dia.
0.08 in
Pad Width
0.25 in
Mates with Male Tab Width (W')
0.25 Inch
Barrel Inside Diameter
0.08 in
Maximum Conductor Size
18 AWG
Connection Width (Metric)
6.35 mm
Conductor Size
22 - 18 AWG
Barrel Length (Metric)
6.35 mm
Connection Width (Imperial)
0.25 in
Minimum Conductor Size
22 AWG
Mates with Female Width
0.25 Inch
Overall Length (Imperial)
0.87 in
Maximum Insulation Outer Diameter (Metric)
3.7 mm
Barrel Length (Imperial)
0.25 Inch
Maximum Insulation Outside Diameter
0.145 in
Maximum Insulation Outer Diameter (Imperial)
0.145 Inch
Tab Width
0.25 in
Overall Length (Metric)
22.098 mm
Tab Thickness
0.032 in
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG

Details

Item
Female Disconnect
Insulation
Partial
Material
Plastic
Insulation Color
Red
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
Connection Type
Crimp
Seam
Butted
Max. Voltage
1,000 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Standard
Maximum Wire Gauge
18 AWG
Maximum Recommended Voltage Rating
600 V
Minimum Wire Gauge
22 AWG
Terminal Style
Standard
Fastener Orientation
Female
Max. Number of Cores
419
Insulation Material
Vinyl
Disconnect Type
Female
Barrel Style
Butted
Maximum Voltage Rating
600 to 1000 V
Contact Material
Brass
Maximum Voltage
1,000 V
Insulation Coverage
Partial Coverage
Seam Style
Butted
Termination Style
Crimp

Description

Female Disconnect, Contact Material Brass, Insulation Color Red, Insulation Coverage Partial Coverage, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 1,000 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, RoHS Compliant, UL Listed, Barrel Inside Diameter 0.08 in, Overall Length 0.87 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.