Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Yellow, 12-10AWG, PK25

  • Mfr # FDV10-250Q

  • Zoro # G5187016


product price: $9.55
/pk 25, $0.38/ea

Key Features

Insulation
Partial
Material
Plastic
Insulation Color
Yellow
Wire Range
12 to 10 AWG
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDV10-250Q
Zoro #
G5187016
UPC #
00051128600047
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.95 in
Barrel Inside Dia.
0.128 in
Tab Width
0.25 in
Maximum Conductor Size
10 AWG
Mates with Male Tab Width (W')
0.25 in
Barrel Length
0.25 in
Maximum Insulation Outside Diameter
0.145 in
Barrel Inside Diameter
0.128 in
Connection Width
0.25 in
Minimum Conductor Size
12 AWG
Mates with Female Width
0.25 in
Pad Width
0.25 in
Maximum Insulation Outer Diameter
0.25 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Tab Thickness
0.032 in

Details

Item
Female Disconnect
Insulation
Partial
Material
Plastic
Insulation Color
Yellow
Wire Range
12 to 10 AWG
Connection Type
Crimp
Insulation Type
Vinyl
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Brass
Terminal Type
Disconnect
Terminal Style
Standard
Fastener Orientation
Female
Maximum Voltage Rating
600 to 1000V
Disconnect Type
Female
Max. Number of Cores
416
Contact Material
Brass
Seam Style
Butted
Insulation Coverage
Partial Coverage
Termination Style
Crimp
Maximum Voltage
600 V

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Quick Disconnect, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, EU Compliant, UL Listed, Barrel Inside Diameter 0.128 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.