Zoro Homepage

Female Disconnect, Yellow, 12-10AWG, PK500

  • Mfr # MVU10-375DFK

  • Zoro # G8705103


product price: $216.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Yellow
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
12 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU10-375DFK
Zoro #
G8705103
UPC #
00054007020554
Country of Origin
United States

Dimensions

Tab Size
0.050 in x 0.375 in
Overall Length
1.23 in
Barrel Inside Dia.
0.175 in
Maximum Conductor Size
10 AWG
Maximum Insulation Outer Diameter
0.25 in
Minimum Conductor Size
12 AWG
Pad Width
0.375 in
Barrel Inside Diameter
0.175 in
Mates with Male Tab Width (W')
0.375 in
Bullet Diameter
0.18 in
Mates with Female Width
0.375 in
Connection Width
0.375 in

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Yellow
Insulation Type
Vinyl
Connection Type
Crimp
Wire Range
12 to 10 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Disconnect
Fastener Orientation
Female
Terminal Style
Standard
Solution for
Wireless Network Infrastructure Accessories
Disconnect Type
Female

Description

Female Disconnect, Insulation Color Yellow, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 1.23 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.