This item is Discontinued.

3M Fiber Discs, 5" dia., Abrasive Grit 36 7100099292

Fiber Discs, 5" dia., Abrasive Grit 36 (Discontinued)

  • Mfr # 7100099292
  • Zoro # G2102873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100099292
Zoro #
G2102873
UPC #
00076308896348
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Mounting Hole Size
5/8 in
Overall Diameter
5 in
Connector Size
5/8"-11

Details

Item
Fiber Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
12,000 RPM
Grade
Extra Coarse
Grit
36
Series
787C
Vacuum Hole Design
No Hole
Color
Orange
Attachment Type
TN Quick Change
Backing Material
Fiber
Coating Coverage
Closed
Connector Type
TN
Features
Self-Lubricating Grinding Aid
Resistance Properties
Tear
Maximum Operating Speed
12,000 RPM

Description

Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 5 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 12,000 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.