Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Fiber Discs, 7" dia., Abrasive Grit 36 7100099293

Fiber Discs, 7" dia., Abrasive Grit 36 (Discontinued)

  • Mfr # 7100099293
  • Zoro # G2102928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100099293
Zoro #
G2102928
UPC #
00076308896355
Country of Origin
United States

Dimensions

Disc Diameter
7 in
Mounting Hole Size
5/8 in
Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Fiber Disc
Abrasive Type
Non-Woven
Abrasive Material
Ceramic
Abrasive Grit
36 / P36
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
8,600 RPM
Grade
Extra Coarse
Grit
36
Series
787C
Color
Orange
Attachment Type
TN Quick Change
Vacuum Hole Design
No Hole
Backing Material
Fiber
Maximum Operating Speed
8,600 RPM
Connector Type
TN
Features
Self-Lubricating Grinding Aid
Resistance Properties
Tear
Coating Coverage
Closed

Description

Fiber Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 7 in, Series 787C, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size 5/8 In.-11, Connector Type TN, Color Orange, Features Self-Lubricating Grinding Aid, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.