Fibre Disc, 5 in x 7/8 in, 40, 20 Discs/Bag, 5PK
- Mfr # 36507
- Zoro # G015782981
product price:Â
$
785.99
/pk of 5, $157.20/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic Alumina
Grit
40
Disc Backing Material
Fibre
Disc Attachment Type
Hub & Retainer Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36507
- Zoro #
- G015782981
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Ceramic Alumina
- Grit
- 40
- Disc Backing Material
- Fibre
- Disc Attachment Type
- Hub & Retainer Nut
- Max. Speed
- 80-m/s
- Number of Pieces
- 20 Disc Per Bag
- Color
- Green
- Coat Type
- Open Coat
- Item Type
- Disc
- Sanding Type
- Dry
- Application
- Coating Removal, Gasket Removal, Grinding, Metal Shaping, Oxide Removal, Paint Removal, Rust Removal, Spot Weld Cutting
Dimensions
- Disc Diameter
- 5 in
- Center Hole Dia.
- 7/8 in
Description
The 3M Green Corps Fibre Disc is designed for grinding door skins, MIG welds and other applications on metal, plastic or fiberglass. Offering an exceptionally fast cut and extreme durability and featuring 3M Ceramic Abrasive Grain, these discs are available in a wide selection of sizes, grits and grades to maximize work efficiency - the right tool to complete the job.
- 3MTM Ceramic Abrasive Grain cuts fast, helping to increase productivity and throughout
- Performance fibre grinding disc suited to grinding paint, rust, weld removal, and metal work
- Easy attachment to the appropriate tool with hub and retainer nut providing a simple and quick replacement of worn discs
- Resin bond withstands heat and stabilizes the disc under pressure and heat to increase productivity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.