Shop WALTER
See all product information
Create Account
Finishing Flap Drum, 4.5"x4" 120GR
- Mfr # 07J452
- Zoro # G4372720
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
4-1/4"
Flap Width
4"
Series
Coolcut
Maximum Operating Speed
3,800 RPM
Mounting Type
Threaded Arbor Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07J452
- Zoro #
- G4372720
- UPC #
- 662980216071
- Country of Origin
- Germany
- Item
- Flap Drum
- Grit
- 120
- Series
- Coolcut
- Maximum Operating Speed
- 3,800 RPM
- Mounting Type
- Threaded Arbor Hole
- Number of Pieces
- 1
Dimensions
- Overall Diameter
- 4-1/4"
- Flap Width
- 4"
- Arbor Size
- 5/8"-11
Description
Finishing Flap Drum,4.5 In.x4 In. 120GR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.