This item is Discontinued.

3M Filament Tape, 9mm x 55m, 4 mil, PK96 8934

Filament Tape, 9mm x 55m, 4 mil, PK96 (Discontinued)

  • Mfr # 8934
  • Zoro # G7488047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8934
Zoro #
G7488047
UPC #
00021200865176
Country of Origin
Canada

Dimensions

Tape Thickness
4 mil
Tape Width
0.25 in
Tape Length
180 ft
Width
9mm
Length
55m
Thickness
4.00 mil
Tape Core Diameter
3 in

Details

Item
Filament Tape
Tape Backing Material
Polypropylene
Reinforced Tape
Yes
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Min. Tape Performance Temp.
40 Degrees F
Adhesive
Synthetic Rubber
Material
Polypropylene Film
Standards
ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330
Performance Temp.
40 Degrees to 80 Degrees F
Tape Tensile Strength
100 lb/in
Max. Tape Performance Temp.
80 Degrees F
Tape Adhesive Strength
48 oz/in
Tensile Strength
100 lb./in.
Adhesion Strength
60 oz./in.
Series
8934
Color
Clear
Tape Elongation
3 %
Tape Strength Rating
Light Duty
Shelf Life
18 mo
Package Configuration
Case

Description

Filament Tape, Series 8934, Tape Strength Rating Light Duty, Tape WxL 0.25 in x 180 ft, Tape Thickness 4 mil, Tape Tensile Strength 100 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D3330, Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 48 oz/in, Tape Color Clear, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.