File Belt Sander Kit, 12"x1/2", Cordless
Mfr # 28367
Zoro # G1931489
product price: $918.99
/ea
Free Shipping & Returns
Key Features
Belt Size
1/2 in x 18 in
No Load SFPM
Up to 4,990
Features
Attached Belt Cover Will Not Fall Off During Belt Changes, Balanced Weight Distribution and 3M Gripping Material
Corded/Cordless
Cordless
Corded/Banded
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28367
Zoro #
G1931489
UPC #
00051141283678
Country of Origin
Taiwan, Province of China
Dimensions
Belt Size
1/2 in x 18 in
Belt Length
18 in
Belt Width
1/2 in
Details
Item
Air Belt Sander Kit
No Load SFPM
Up to 4,990
Features
Attached Belt Cover Will Not Fall Off During Belt Changes, Balanced Weight Distribution and 3M Gripping Material
Corded/Cordless
Cordless
Corded/Banded
Cordless
Includes
(2) Attachment Arms, Molded Case
Tool Weight
7.7 lb
Exhaust Location
Handle
Product Type
Air-Powered Belt Sander
Belt Speed
4,990 SFPM
Arm Rotation
360 Degrees
Power Source
Air-Powered
Maximum Motor Speed
22,000 RPM
Duty
General, Industrial
Horsepower
0.6 hp
Description
Air Belt Sander Kit, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 18 in, Arm Rotation 360 Degrees , Belt Speed 4,990 SFPM, Horsepower 0.6 hp, Duty General, Industrial, Tool Weight 7.7 lb, Exhaust Location Handle, Features Attached Belt Cover Will Not Fall Off During Belt Changes, Balanced Weight Distribution and 3M Gripping Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.