Stainless Steel Tube Belt Sander Polisher, 1300W, 6-Speed Adjustable, 40 x 760mm Belt
- Mfr # ED-W46558452
- Zoro # G015665871
Key Features
Specifications
Product Information
- MFR #
- ED-W46558452
- Zoro #
- G015665871
- UPC #
- 120267403144
- Country of Origin
- China
Dimensions
- Belt Size
- 40 x 760mm
- Length
- 3 in
- Depth
- 15 in
- Width
- 8 in
Details
- Item
- Sanders
- Voltage
- 110V
- Includes
- 1Tube Belt Sander, 1Handle, 2 Carbon Brushes
- Material
- Plastic
- Usage
- Ideal for painting preparation, rust removal, and polishing tasks
- Belt Speed
- 2.7-8.5 m/s
- Power Supply
- Plug-powered
- Max. Speed
- 3200 RPM
- Color
- Blue
Description
This powerful Stainless Steel Tube Belt Sander is designed for grinding, polishing, and finishing with precision. Featuring a 1300W motor and 6-speed adjustable control, it can handle various tasks such as rust removal, painting prep, texturing, and mirror polishing with ease. The versatile 40 x 760mm belt size and high-speed range ensure that small round pipes can be polished efficiently, while the non-slip handle and detachable auxiliary handle provide stability and comfort during extended use. With a complete set of abrasive belts and carbon brushes, this sander is a must-have for professionals and DIY enthusiasts alike.
- Powerful Performance – Equipped with a robust 1300W motor and six-speed variable control, this sander offers speeds from 1100 to 3200 RPM for versatile polishing and grinding tasks.
- Versatile Application – Perfect for use on stainless steel, iron, aluminum, non-ferrous metals, plastic, and wood. Ideal for rust removal, welding, grinding, polishing, texturing, and more.
- Generous Belt Size – The 40 x 760mm belt provides a high-speed range of 2.7-8.5 m/s, enabling 180-degree contact on small round pipes for efficient polishing.
- Enhanced Stability and Safety – Features a non-slip handle and detachable auxiliary handle, ensuring a stable and comfortable operation for long tasks, reducing user fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.